This product requires certification to purchase.

1-1/2 in. x 10 ft. Steel Pipe Reinforcement

You last purchased this on
 
Walraven

1-1/2 in. x 10 ft. Steel Pipe Reinforcement

  • Fast #
  • Part #WPRM050
  • Item #4292224
  • Manufacturer Part #PRM050
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Walraven

1-1/2 in. x 10 ft. Steel Pipe Reinforcement

  • Fast #
  • Part #WPRM050
  • Item #4292224
  • Manufacturer Part #PRM050
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Self-gripping and continuous support for plastic pipes to prevent unsatisfactory deflections
  • Extends distance between supports
  • Can be cut with hand tools
  • Lightweight and economical
  • Maintains plenum rating
  • Reinforcement fits inside insulation
  • Made in the USA
  • Requires Certification

Specifications

Application:
Plastic Pipe
Coating:
Pre-Galvanized
Fits Pipe Size:
1-1/2 in
Gauge (metal):
20 ga
Length:
10 ft
Material:
Steel
Origin:
Domestic
Product Type:
Pipe Reinforcement