This product requires certification to purchase.

16 - 26 x 24 in. Steel Hot Dip Galvanized Wall Bracket

You last purchased this on
 
Walraven

16 - 26 x 24 in. Steel Hot Dip Galvanized Wall Bracket

  • Fast #
  • Part #W59491827
  • Item #8833777
  • Manufacturer Part #59491827
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Walraven

16 - 26 x 24 in. Steel Hot Dip Galvanized Wall Bracket

  • Fast #
  • Part #W59491827
  • Item #8833777
  • Manufacturer Part #59491827
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 35
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quick and easy to install in-wall bracket - installs in 3 easy steps
  • For mounting plumbing, pipes, electrical pipes, electrical boxes and conduit between stud walls
  • Versatile, expands from 16 inches to 24 inches
  • Break-apart design (sold in connected halves)
  • Extendable In-wall Bracket For Mounting Plumbing Pipes, Electrical Pipes, Electrical Boxes And Conduit Between Studs
  • Suitable For Use In Metal Or Wood Stud Walls And Floor Joists
  • Requires Certification

Documents


Specifications

Coating:
Hot Dip Galvanized
Fits Pipe Size:
16 in - 26 in
Height:
27/50 in
Length:
24 in
Material:
Steel
Product Type:
Wall Bracket
UL Listed:
No