This product requires certification to purchase.

3 in. IPS EPDM and Steel Pipe Clamp

You last purchased this on
 
Walraven

BIS Bifix® 5000 G2 3 in. IPS EPDM and Steel Pipe Clamp

  • Fast #
  • Part #WCR3189105
  • Item #7927445
  • Manufacturer Part #CR3189105
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Walraven

BIS Bifix® 5000 G2 3 in. IPS EPDM and Steel Pipe Clamp

  • Fast #
  • Part #WCR3189105
  • Item #7927445
  • Manufacturer Part #CR3189105
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Two-screw clamp
  • With quick locking system
  • Removable spacer washers allow the sliding or gripping of the pipe within the clamp
  • Material: Steel
  • Noise insulating lining, EPDM rubber, green
  • Lining: Very suitable for applications with plastic pipes
  • Inner part of lining is flush to improve sliding of pipe in clamp
  • Age resistant lining
  • Sound insulating lining according DIN 4109
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Application:
Plastic Pipe
Collection:
BIS Bifix® 5000 G2
Color Finish Category:
Greens
Color Finish Name:
Green
FM Approved:
No
Fits Pipe Size:
3 in
Height:
5-37/100 in
IAPMO Listed:
No
Length:
91/100 in
Material:
Rubber, Steel
Material Type:
EPDM
Product Type:
Standard Pipe Clamp
UL Listed:
No
Width:
5-41/50 in