1/2 - 3/4 in. Steel Plated Clamp
Bismat® 1/2 - 3/4 in. Steel Plated Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- No tools required for installation due to the locking screw feature
- Single screw clamp for use with all metal pipes
- Easier, faster and safer - installs with one hand
- Features Walraven's patented quick-lock system
- Since the locking screw is manually closed, there is minimum rubber compression which results in better absorption of noise and vibration
- Age resistant lining
- Sound insulating lining according to DIN 4109
- Plenum rated - tested to ASTM E-84
- Tested for fire safety
Documents
Specifications
- ASTM:
- ASTM E-84
- Application:
- Metal Pipes
- Coating:
- Zinc Plated
- Collection:
- Bismat®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 9/10 in
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 3/4 in
- Height:
- 1-1/2 in
- IAPMO Listed:
- No
- Length:
- 2-1/10 in
- Material:
- Steel, Rubber
- Material Type:
- EPDM
- Product Type:
- Clamp
- UL Listed:
- No
- Width:
- 79/100 in