This product requires certification to purchase.

1/2 in. Polyamide Pipe Clamp

You last purchased this on
 
Walraven

starQuick® 1/2 in. Polyamide Pipe Clamp

  • Fast #
  • Part #W0854015
  • Item #3870920
  • Manufacturer Part #0854015
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Walraven

starQuick® 1/2 in. Polyamide Pipe Clamp

  • Fast #
  • Part #W0854015
  • Item #3870920
  • Manufacturer Part #0854015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1200 Pallet: 90000
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • One-part clamp
  • Can be used with all types of pipe materials
  • Resistant to UV, aging, oil and gasoline
  • Corrosion-free, recyclable, halogen free
  • Temperature resistance: -40° F to 190° F constant, 260° F peak
  • Plenum rated - tested to ASTM E-84
  • Clamp easily closes by applying pressure to pipe
  • For outdoor use and installations in swimming pool environments, chemical factories, zinc factories, etc.
  • Due to a patented profile, it is possible to tack several clamps to each other (up to 1-1/4 in CP)
  • Handle packing, stop seat and vacuum breaker molded from PERMEX™ rubber compound for chloramine resistance
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Collection:
starQuick®
Color Finish Category:
Greys
Color Finish Name:
Grey
FM Approved:
No
Fits Pipe Size:
1/2 in
Height:
1-2/5 in
IAPMO Listed:
No
Length:
1-1/10 in
MSS:
MSS SP-58, MSS SP-69
Material:
Plastic
Material Type:
Polyamide
Maximum Temperature:
260
Product Type:
Pipe Clamp
UL Listed:
Yes
Width:
67/100 in