This product requires certification to purchase.

2 in. Polyamide Pipe Clamp

You last purchased this on
 
Walraven

starQuick® 2 in. Polyamide Pipe Clamp

  • Fast #
  • Part #W0854063
  • Item #3871022
  • Manufacturer Part #0854063
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Walraven

starQuick® 2 in. Polyamide Pipe Clamp

  • Fast #
  • Part #W0854063
  • Item #3871022
  • Manufacturer Part #0854063
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • One-part clamp
  • Can be used with all types of pipe materials
  • Resistant to UV, aging, oil and gasoline
  • Corrosion-free, recyclable, halogen free
  • Temperature resistance: -40° F to 190° F constant, 260° F peak
  • Plenum rated - tested to ASTM E-84
  • Clamp easily closes by applying pressure to pipe
  • For outdoor use and installations in swimming pool environments, chemical factories, zinc factories, etc.
  • Due to a patented profile, it is possible to tack several clamps to each other (up to 1-1/4 in CP)
  • Handle packing, stop seat and vacuum breaker molded from PERMEX™ rubber compound for chloramine resistance
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Collection:
starQuick®
Color Finish Category:
Greys
Color Finish Name:
Grey
FM Approved:
No
Fits Pipe Size:
2 in
Height:
3-7/10 in
IAPMO Listed:
No
Length:
2-9/10 in
MSS:
MSS SP-58, MSS SP-69
Material:
Plastic
Material Type:
Polyamide
Maximum Temperature:
260
Product Type:
Pipe Clamp
UL Listed:
Yes
Width:
67/100 in