This product requires certification to purchase.

Steel 12 in. 4 lb. Sledge Hammer

You last purchased this on
 
Walter Meier

Steel 12 in. 4 lb. Sledge Hammer

  • Fast #
  • Part #W20412
  • Item #6373677
  • Manufacturer Part #20412
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Walter Meier

Steel 12 in. 4 lb. Sledge Hammer

  • Fast #
  • Part #W20412
  • Item #6373677
  • Manufacturer Part #20412
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Hammer Type:
Sledge
Handle Length (in):
12 in
Handle Material:
Steel
Head Material:
Forged Steel
Head Weight:
4 lb
Length:
12 in
Weight:
4 lb