1-1/2 in. Cast Iron 200 CWP Flanged Lever Handle Plug Valve
1797F 1-1/2 in. Cast Iron 200 CWP Flanged Lever Handle Plug Valve
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- 1797F
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Cast Iron
- Valve Operator:
- Lever Handle
- Valve Size:
- 1-1/2 in
- Valve Type:
- Plug Valve