6 in. Carbon Steel Flanged Gate Valve
Figure 5202F 6 in. Carbon Steel Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- API:
- API 600
- ASME:
- ASME B16.47, ASME B16.10, ASME B16.5
- ASTM:
- ASTM A216 Grade WCB, ASTM A515 Grade 70, ASTM A197
- Collection:
- Figure 5202F
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Height:
- 32-11/16 in
- Length:
- 10-1/2 in
- Material:
- Carbon Steel, Malleable Iron
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Disc Material:
- Carbon Steel
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Carbon Steel
- Valve Size:
- 6 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve