1/2 in. Mechanical Joint x MNPT Brass Termination Fitting
1/2 in. Mechanical Joint x MNPT Brass Termination Fitting
-
Pick Up: 15 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Provides termination on floor
- Approved for concealed use
- One corrugation crush seal
- Reusable
- Primary metal to metal seal
- Secondary gasket seal
Specifications
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- MNPT
- End Connections:
- Mechanical Joint x MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Termination Fitting, Straight
- IAPMO Listed:
- Yes
- Material:
- Brass, Malleable Iron
- UL Listed:
- No