1/2 in. MNPT x Mechanical Joint Outdoor Floor Flange Termination Fitting
1/2 in. MNPT x Mechanical Joint Outdoor Floor Flange Termination Fitting
Package Quantity Info:
Each: 1 Inner Pack: 15 Case: 60-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Outdoor termination fitting
- Outdoor fittings are supplied with O-rings
- Provides fixed termination on wall or floor
- Approved for concealed use
- One corrugation crush seal
- Reusable
- Primary metal to metal seal
- Secondary gasket seal
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- Mechanical Joint
- End Connections:
- MNPT x Mechanical Joint
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- IAPMO Listed:
- Yes
- Material:
- Brass, Malleable Iron, Composite
- Maximum Temperature:
- 165
- Pressure - Maximum:
- 25 psi