1/2 x 7 in. NPS Stub Out
1/2 x 7 in. NPS Stub Out
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connections:
- NPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Stub Out
- Length:
- 7 in
- Material:
- Steel
- Schedule Class:
- 40