This product requires certification to purchase.

1-1/4 in. MNPT x Mechanical Joint Outdoor Floor Flange Termination Fitting

You last purchased this on
 
WARDFlex

1-1/4 in. MNPT x Mechanical Joint Outdoor Floor Flange Termination Fitting

  • Fast #
  • Part #WF434
  • Item #2181615
  • Manufacturer Part #434
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
WARDFlex

1-1/4 in. MNPT x Mechanical Joint Outdoor Floor Flange Termination Fitting

  • Fast #
  • Part #WF434
  • Item #2181615
  • Manufacturer Part #434
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 12 Pallet: 324
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Outdoor termination fitting
  • Outdoor fittings are supplied with O-rings
  • Provides fixed termination on wall or floor
  • Approved for concealed use
  • One corrugation crush seal
  • Reusable
  • Primary metal to metal seal
  • Secondary gasket seal
  • Requires Certification

Specifications

End Connection 1:
MNPT
End Connection 2:
Mechanical Joint
End Connections:
MNPT x Mechanical Joint
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
IAPMO Listed:
Yes
Material:
Brass, Malleable Iron, Composite
Maximum Temperature:
165
Pressure - Maximum:
25 psi