This product requires certification to purchase.

1 in. FNPT x Mechanical Joint Fitting

You last purchased this on
 
WARDFlex

1 in. FNPT x Mechanical Joint Fitting

  • Fast #
  • Part #WF254
  • Item #460255
  • Manufacturer Part #254
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
WARDFlex

1 in. FNPT x Mechanical Joint Fitting

  • Fast #
  • Part #WF254
  • Item #460255
  • Manufacturer Part #254
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 64 Pallet: 2048
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Approved for concealed use
  • One corrugation crush seal
  • Reusable
  • Primary metal to metal seal
  • Secondary gasket seal
  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connection 2:
CSST
End Connections:
FNPT x CSST
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Mechanical Joint Fitting, Straight
IAPMO Listed:
Yes
Material:
Brass, Composite, Fiber
Maximum Temperature:
165
Pressure - Maximum:
25 psi