This product requires certification to purchase.

1 in. FNPT Termination Fitting

You last purchased this on
 
WARDFlex

1 in. FNPT Termination Fitting

  • Fast #
  • Part #WF294
  • Item #1675224
  • Manufacturer Part #294
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
WARDFlex

1 in. FNPT Termination Fitting

  • Fast #
  • Part #WF294
  • Item #1675224
  • Manufacturer Part #294
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Provides fixed point termination on wall or floor
  • One corrugation crush seal
  • Reusable
  • Primary meatal to metal seal
  • Secondary gasket seal
  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
IAPMO Listed:
Yes
Material:
Brass, Malleable Iron
Maximum Temperature:
165
Pressure - Maximum:
25 psi