This product requires certification to purchase.

1 in. Manifold Assembly

WARDFlex

1 in. Manifold Assembly

  • Fast #
  • Part #WF690
  • Item #1513245
  • Manufacturer Part #20A.WFMB
3.8 out of 5 Customer Rating
Brand image
WARDFlex

1 in. Manifold Assembly

  • Fast #
  • Part #WF690
  • Item #1513245
  • Manufacturer Part #20A.WFMB
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1040
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Tualatin, OR
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Universal mounting
  • Max pressure of 5 psi
  • Requires Certification

Specifications

Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Steel
Package Quantity:
20
Product Type:
Manifold Assembly