1 in. Mechanical Joint x MNPT Brass Termination Fitting
1 in. Mechanical Joint x MNPT Brass Termination Fitting
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20 Pallet: 1032-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Indoor termination fitting
- One corrugation crush seal
- Reusable
- STEPSAVER fittings - Primary metal to metal seal, Secondary gasket seal
- Provides fixed point termination on wall or floor
- Brass Retainer Ring
- Malleable Iron Termination Nut
- Composite Fiber Gasket
- Steel Base Plate with (2) Screw
Specifications
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- MNPT
- End Connections:
- Mechanical Joint x MNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Termination Fitting, Straight
- IAPMO Listed:
- Yes
- Material:
- Brass, Malleable Iron, Steel
- UL Listed:
- No