1 in. MNPT Meter Stub-Out
1 in. MNPT Meter Stub-Out
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- 25 psi operating pressure
- 1.13 in Stub out Extension
- Black painted except on threads
- Fixed termination point with male NPT connections
- 4 in x 4 in 14 Gauge Steel Plate
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Stub Out
- IAPMO Listed:
- Yes
- Length:
- 7 in
- Material:
- Steel
- Pressure - Maximum:
- 25 psi
- Schedule Class:
- 40