This product requires certification to purchase.

1 x 3/4 x 3/4 in. Male Mechanical Reducing Tee

You last purchased this on
 
WARDFlex

1 x 3/4 x 3/4 in. Male Mechanical Reducing Tee

Brand image
You last purchased this on
 
WARDFlex

1 x 3/4 x 3/4 in. Male Mechanical Reducing Tee

  • Fast #
  • Part #WF360
  • Item #3766388
  • Manufacturer Part #360
5 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Approved for concealed use
  • One corrugation crush seal
  • Reusable
  • Primary metal to metal seal
  • Secondary gasket seal
  • Requires Certification

Specifications

End Connection 1:
Male
End Connection 2:
Male
End Connection 3:
Male
End Connections:
Male
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Straight
IAPMO Listed:
Yes
Material:
Brass, Malleable Iron, Composite



Call for Pricing
Call for Pricing