1/2 x 3/8 in. CSST x MNPT 25 psi Reducing Brass Flexible Gas Pipe Mechanical Joint Fitting
1/2 x 3/8 in. CSST x MNPT 25 psi Reducing Brass Flexible Gas Pipe Mechanical Joint Fitting
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 160-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Approved for concealed use
- One corrugation crush seal
- Reusable
- Primary meatal to metal seal
- Secondary gasket seal
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- Mechanical Joint
- End Connections:
- MNPT x Mechanical Joint
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Reducing
- IAPMO Listed:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 165
- Pressure - Maximum:
- 25 psi