This product requires certification to purchase.

3/4 in. Female Threaded Aluminum Pressure Regulator

You last purchased this on
 
WARDFlex

3/4 in. Female Threaded Aluminum Pressure Regulator

  • Fast #
  • Part #WF646
  • Item #3075721
  • Manufacturer Part #646
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
WARDFlex

3/4 in. Female Threaded Aluminum Pressure Regulator

  • Fast #
  • Part #WF646
  • Item #3075721
  • Manufacturer Part #646
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Case: 4 Pallet: 648
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Used to reduce line pressure
  • Preset for propane gas
  • Requires Certification

Documents


Specifications

End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Pressure Regulator
Fuel Type:
Propane
Material:
Aluminum