This product requires certification to purchase.

CSST x NPT Brass Outdoor Floor Flange Term Nut Accessory

You last purchased this on
 
WARDFlex

CSST x NPT Brass Outdoor Floor Flange Term Nut Accessory

  • Fast #
  • Part #WF432
  • Item #1666765
  • Manufacturer Part #432
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
WARDFlex

CSST x NPT Brass Outdoor Floor Flange Term Nut Accessory

  • Fast #
  • Part #WF432
  • Item #1666765
  • Manufacturer Part #432
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 32
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Outdoor termination fitting
  • Outdoor fittings are supplied with O-rings
  • Provides fixed termination on wall or floor
  • Approved for concealed use
  • One corrugation crush seal
  • Reusable
  • Primary metal to metal seal
  • Secondary gasket seal
  • Requires Certification

Specifications

End Connection 1:
MNPT
End Connection 2:
NPT
End Connections:
MNPT x NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
IAPMO Listed:
Yes
Material:
Brass, Malleable Iron, Composite
Maximum Temperature:
165
Pressure - Maximum:
25 psi
UL Listed:
No