1 in. FIP Strip Wound Hose
1 in. FIP Strip Wound Hose
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Stripwound metal conduit can be used to protect WARDFLEX® and WARDFLEX® II CSST when the tubing is in a concealed location and cannot be displaced a minimum of 3" from a puncture threat or the distance between supports is less than 24 inches
- Stripwound conduit cannot be used as a substitute for striker plates where tubing passes through structural members
- Easy installation
- For CSST size 1"
Specifications
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 50 ft
- Material:
- Steel