This product requires certification to purchase.

Mechanical Joint x MNPT Brass Termination Fitting

You last purchased this on
 
WARDFlex

Mechanical Joint x MNPT Brass Termination Fitting

  • Fast #
  • Part #WF271
  • Item #1363497
  • Manufacturer Part #271
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
WARDFlex

Mechanical Joint x MNPT Brass Termination Fitting

  • Fast #
  • Part #WF271
  • Item #1363497
  • Manufacturer Part #271
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 60 Pallet: 2160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Provides fixed point termination on wall or floor
  • One corrugation crush seal
  • Reusable
  • Primary meatal to metal seal
  • Secondary gasket seal
  • Requires Certification

Specifications

End Connection 1:
Mechanical Joint
End Connection 2:
MNPT
End Connections:
Mechanical Joint x MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Termination Fitting, Straight
IAPMO Listed:
Yes
Material:
Brass, Malleable Iron, Steel
Origin:
Domestic
UL Listed:
No