This product requires certification to purchase.

MNPT Brass Mechanical Joint Fitting

You last purchased this on
 
WARDFlex

MNPT Brass Mechanical Joint Fitting

  • Fast #
  • Part #WF202
  • Item #1440753
  • Manufacturer Part #202
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
WARDFlex

MNPT Brass Mechanical Joint Fitting

  • Fast #
  • Part #WF202
  • Item #1440753
  • Manufacturer Part #202
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 160 Pallet: 5760
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 36 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Approved for concealed use
  • One corrugation crush seal
  • Reusable
  • Primary meatal to metal seal
  • Secondary gasket seal
  • Unlimited warranty
  • Requires Certification

Specifications

End Connection 1:
Mechanical Joint
End Connection 2:
MNPT
End Connections:
Mechanical Joint x MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Mechanical Joint Fitting, Straight
IAPMO Listed:
Yes
Material:
Brass
NSF Certified:
No