This product requires certification to purchase.

NPT Reducing Brass Adapter Nut Assembly

You last purchased this on
 
WARDFlex

NPT Reducing Brass Adapter Nut Assembly

  • Fast #
  • Part #WF341
  • Item #1675230
  • Manufacturer Part #341
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
WARDFlex

NPT Reducing Brass Adapter Nut Assembly

  • Fast #
  • Part #WF341
  • Item #1675230
  • Manufacturer Part #341
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 192
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Straight
IAPMO Listed:
Yes
Material:
Brass
Maximum Temperature:
165
Pressure - Maximum:
25 psi
UL Listed:
No