Package Quantity Info:
Each: 1 Case: 15-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Create a fixed termination point for a WARDFLEX® mechanical joint on a wall or floor to allow the attachment of an appliance
- Male NPS connections
Documents
Specifications
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- IAPMO Listed:
- Yes
- Length:
- 5 in
- Material:
- Steel
- Schedule Class:
- 40