Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 16 Pallet: 544-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Approved for concealed use
- One corrugation crush seal
- Reusable
- Reliable gasket seal
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- CSST
- End Connections:
- MNPT x CSST
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Mechanical Joint Fitting, Straight
- IAPMO Listed:
- Yes
- Material:
- Brass, Composite, Fiber
- Maximum Temperature:
- 165
- Pressure - Maximum:
- 25 psi