This product requires certification to purchase.

You last purchased this on
 
WARDFlex

  • Fast #
  • Part #WF250
  • Item #181943
  • Manufacturer Part #250
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
WARDFlex

  • Fast #
  • Part #WF250
  • Item #181943
  • Manufacturer Part #250
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 160
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Approved for concealed use
  • One corrugation crush seal
  • Reusable
  • Primary meatal to metal seal
  • Secondary gasket seal
  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connection 2:
Mechanical Joint
End Connections:
FNPT x Mechanical Joint
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
Fitting Type:
Reducing
IAPMO Listed:
Yes
Material:
Brass
Maximum Temperature:
165
Pressure - Maximum:
25 psi