Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 96 Pallet: 3072-
Pick Up: 8 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Approved for concealed use
- One corrugation crush seal
- Reusable
- Primary meatal to metal seal
- Secondary gasket seal
Specifications
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- FNPT
- End Connections:
- Mechanical Joint x FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Mechanical Joint Fitting, Straight
- IAPMO Listed:
- Yes
- Material:
- Brass
- NSF Certified:
- No