Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Approved for concealed use
- One corrugation crush seal
- Reusable
- Primary metal to metal seal
- Secondary gasket seal
Specifications
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connection 3:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Fitting Type:
- Straight
- IAPMO Listed:
- Yes
- Material:
- Brass, Malleable Iron, Composite
- Maximum Temperature:
- 165
- Pressure - Maximum:
- 25 psi