Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80 Pallet: 2880-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Gas shut off valve
- One corrugation crush seal
- Reusable
- Primary metal to metal seal
- Secondary gasket seal
Specifications
- ANSI:
- ANSI LC 1
- CSA Certified:
- CSA 6.26
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Handle Material:
- Steel
- IAPMO Listed:
- Yes
- Material:
- Brass, Steel
- Pressure - Maximum:
- 25 psi
- Recommended Valve Application:
- Gas
- Valve Body Material:
- Brass
- Valve Body Style:
- Threaded
- Valve Operator:
- Wing Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Shut Off Valve
- Weight:
- 0.545 lb