Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 480-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- The meter stub out is used to create a fixed termination point for a WARDFLEX® mechanical fitting on a wall to allow the attachment of a meter
- Fixed termination point with male NPT connections
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- IAPMO Listed:
- Yes
- Length:
- 13 in
- Material:
- Steel
- Pressure - Maximum:
- 25 psi
- Schedule Class:
- 40