This product requires certification to purchase.

You last purchased this on
 
WARDFlex

  • Fast #
  • Part #WF600
  • Item #181953
  • Manufacturer Part #600
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
WARDFlex

  • Fast #
  • Part #WF600
  • Item #181953
  • Manufacturer Part #600
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 30 Pallet: 1560
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Used to supply multiple gas appliances in a parallel arrangement from a main distribution point
  • Multi-port assembly
  • Female NPT connections
  • Central distribution center
  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connection 4:
FIPS
End Connections:
FNPT x FNPT x FIPS
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Size 4:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
IAPMO Listed:
Yes
Material:
Malleable Iron
Outlet Quantity:
3
Pressure - Maximum:
25 psi