Frequently Purchased Together
Product Details
Product Details
- Striker plates are to be used when WARDFLEX® and WARDFLEX® MAX passes through studs, joists or other building materials that limit the movement of flexible piping
- Strinker plates are used to prevent damage to the tubing from nails, screws, drill bits, and other puncture threats
- Only striker plates provided by WARDFLEX® may be used with WARDFLEX® and WARDFLEX® MAX CSST systems
Specifications
- IAPMO Listed:
- Yes
- Length:
- 17-1/2 in
- Material:
- Steel
- Width:
- 3-1/4 in