This product requires certification to purchase.

You last purchased this on
 
WARDFlex

  • Fast #
  • Part #WF615
  • Item #4737375
  • Manufacturer Part #615
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
WARDFlex

  • Fast #
  • Part #WF615
  • Item #4737375
  • Manufacturer Part #615
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 2400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Striker plates are to be used when WARDFLEX® and WARDFLEX® MAX passes through studs, joists or other building materials that limit the movement of flexible piping
  • Strinker plates are used to prevent damage to the tubing from nails, screws, drill bits, and other puncture threats
  • Only striker plates provided by WARDFLEX® may be used with WARDFLEX® and WARDFLEX® MAX CSST systems
  • Requires Certification

Specifications

IAPMO Listed:
Yes
Length:
13 in
Material:
Steel
Width:
3-1/4 in