Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 144-
Pick Up: 8 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Used to reduce line pressure
- Preset for natural gas
Specifications
- ANSI:
- ANSI LC 1
- CSA Certified:
- CSA 6.26
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Pressure Regulator, Straight
- Fuel Type:
- Natural Gas
- Material:
- Aluminum