Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 340-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Used to connect gas tubing to appliances
Specifications
- ASTM:
- ASTM B-16.33
- Box Material:
- Plastic
- Connection Size:
- 1/2
- Depth:
- 3-1/10 in
- Fire Rated:
- No
- Height:
- 6-4/5 in
- NSF Certified:
- No
- Overall Box Size:
- 3-1/10 in x 6-4/5 in x 6-4/5 in
- Supply Box Connection Type:
- MIP/Sweat
- Supply Box Type:
- Gas
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Width:
- 6-4/5 in