60 X 33 Left Hand Fiberglass Reinforced Plastic Bath White
60 X 33 Left Hand Fiberglass Reinforced Plastic Bath White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Extra deep soaking tub
- Stylish for the 21st century
- Ergonomically designed with special attention pad to functionality
- Textured floor - meets and exceeds ASTM F462 slip-resistance standard
- Permanent front apron with full apron support, nailing flange, boot print balsa wood base
Specifications
- ASTM:
- ASTM F-462
- Above Floor Rough:
- Yes
- Basin Length:
- 55 in
- Basin Width:
- 20 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 45 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- Gelcoat
- Drain Included:
- Yes
- Drain Location:
- Left
- Installation Type:
- Alcove
- Material:
- Fiberglass
- Origin:
- Domestic
- Overall Height:
- 19-1/4 in
- Overall Length:
- 59-1/2 in
- Overall Width:
- 33-1/2 in
- Soaking Depth:
- 15 in