This product requires certification to purchase.

13-Point 9mm Snap-Off Replacement Blades 5/Pk

You last purchased this on
 
Warner Manufacturing

13-Point 9mm Snap-Off Replacement Blades 5/Pk

Brand image
You last purchased this on
 
Warner Manufacturing

13-Point 9mm Snap-Off Replacement Blades 5/Pk

  • Fast #
  • Part #W116
  • Item #7252702
  • Manufacturer Part #116
4.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Thirteen point, 9mm snap-off replacement blades
  • Use with knife 124
  • 5 blades per card
  • Just snap-off old blade to expose a fresh, sharp edge
  • Requires Certification

Documents


Specifications

Application:
Cardboard, Cutting, Paper
Blade Thickness (in):
0.354 in
Height:
5-3/4 in
Number of Blades:
5
Number of Tools Included:
1
Package Quantity:
Pack of 5
Tool Type:
Snap-off Blade
Weight:
0.03 lb
Width:
9 mm



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing