5 gal Power Driven Paint Mixer
5 gal Power Driven Paint Mixer
Frequently Purchased Together
Product Details
Product Details
- 5 gal paint mixer
- Shaft: 22-3/4" with 4" spiral blade
- Evenly mixes paint, textured paint and driveway coatings
- Use with 1/2" drill
Documents
Specifications
- Application:
- Residential
- Blade Thickness (in):
- 4 in
- Color Finish Name:
- Black
- Depth:
- 4 in
- Handle Material:
- Steel
- Height:
- 23-9/10 in
- Length:
- 3-9/10 in
- Material:
- Steel
- Product Type:
- Paint Mixer
- Size:
- 5 gal
- Tool Type:
- Mixer Function
- Width:
- 3-9/10 in