ProGrip™
Frequently Purchased Together
Product Details
Product Details
- Carbon steel blade
- Ergonomic soft grip handle
- Chisel ground edge for scraping
Specifications
- Application:
- Scraping
- Blade Material:
- Carbon Steel
- Blade Thickness (in):
- .05 in
- Blade Width (in):
- 3 in
- Collection:
- ProGrip™
- Color Finish Name:
- Black, Red
- Handle Material:
- Plastic
- Handle Type:
- Ergonomic
- Height:
- 4/5 in
- Length:
- 8-1/2 in
- Material:
- Carbon Steel, Plastic, Rubber
- Tool Type:
- Scraper
- Weight:
- 31/100 lb
- Width:
- 3 in