This product requires certification to purchase.

You last purchased this on
 
Warner Manufacturing

ProGrip™

  • Fast #
  • Part #W90126
  • Item #7230268
  • Manufacturer Part #90126
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Warner Manufacturing

ProGrip™

  • Fast #
  • Part #W90126
  • Item #7230268
  • Manufacturer Part #90126
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Drywall joint taping knife with Hammer Cap™
  • Ergonomic soft grip handle
  • Flexible carbon steel blade
  • Requires Certification

Specifications

Application:
Scraping
Blade Material:
Carbon Steel
Blade Thickness (in):
.05 in
Blade Width (in):
6 in
Collection:
ProGrip™
Color Finish Name:
Blue
Handle Material:
Plastic
Handle Type:
Ergonomic
Height:
8-1/2 in
Length:
6 in
Material:
Carbon Steel, Plastic, Rubber
Tool Type:
Broad Knife
Weight:
33/100 lb
Width:
6 in