This product requires certification to purchase.

Utility Knife Blade

You last purchased this on
 
Warner Manufacturing

Utility Knife Blade

  • Fast #
  • Part #W10808
  • Item #9537749
  • Manufacturer Part #10808
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Warner Manufacturing

Utility Knife Blade

  • Fast #
  • Part #W10808
  • Item #9537749
  • Manufacturer Part #10808
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Warner .025 in heavy-duty two-notch utility blades
  • High-carbon steel
  • Blades are ground, honed and tempered for durability
  • Includes blade dispenser
  • Fits most standard utility knives
  • Blade body has knock outs for securing in tool head
  • Use with Warner #’s 352, 356, 364, 566, 1044, 1052, 10797, 10810
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Material:
High Carbon Steel
Blade Thickness (in):
0.025 in
Blade Type:
Utility Knife
Brand Model Compatibility:
352, 356, 364, 366, 566, 1044, 1052, 10810, 10797
Material:
Plastic
Number of Blades:
100
Number of Tools Included:
1
Package Quantity:
Pack of 100
Tool Type:
Utility Knife Blade