Frequently Purchased Together
Product Details
Product Details
- Includes 1-1/2", 3", and 6" plastic putty knives
- Features a chisel edge for spreading and light scraping
- Ideal for one-time use
Specifications
- Application:
- Scraping
- Blade Material:
- Plastic
- Handle Material:
- Plastic
- Handle Type:
- Ergonomic
- Height:
- 7-1/2 in
- Length:
- 6 in
- Material:
- Plastic
- Package Quantity:
- Pack of 3
- Tool Type:
- Putty Knife
- Weight:
- 19/100 lb
- Width:
- 6 in