This product requires certification to purchase.

20 x 100 ft. 6 Mil Polyethylene Sheet Roll

You last purchased this on
 
Warp Brothers

20 x 100 ft. 6 Mil Polyethylene Sheet Roll

  • Fast #
  • Part #W6X20B
  • Item #1358986
  • Manufacturer Part #6X20-B
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Warp Brothers

20 x 100 ft. 6 Mil Polyethylene Sheet Roll

  • Fast #
  • Part #W6X20B
  • Item #1358986
  • Manufacturer Part #6X20-B
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Plastic construction
  • Requires Certification

Specifications

ASTM:
ASTM D-4397
Color Finish Name:
Black
Length:
100 ft
Material:
Plastic