8 ft. 4 mil Roll Poly Sheet in Black
8 ft. 4 mil Roll Poly Sheet in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 100 ft
- Material:
- Plastic
- Thickness:
- 4 mil
- Width:
- 8 ft