1 in. Stainless Steel NPT Swing Check Valve
Figure 223 1 in. Stainless Steel NPT Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-351 CF8M
- Collection:
- Figure 223
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3-41/50 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Swing
- Valve Size:
- 1 in
- Valve Type:
- Swing Check Valve
- Weight:
- 1.57 lb