12V Dewatering Pump
12V Dewatering Pump
Frequently Purchased Together
Product Details
Product Details
- Ideal for pumping out manholes, valve boxes and more where AC power is not available
- Handles slurries, silt and sand
- Impeller has topside repelling vanes to keep debris from getting to the seal
- Bearings are lubricated for life and the shaft seal is self lubricating
- Maximum flow 43 GPM
Specifications
- AMP:
- 30
- Application:
- Residential
- Cord Length:
- 30 ft
- Discharge:
- 1-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 43 gpm
- Horsepower:
- 1/3 hp
- Material:
- Aluminum
- Maximum Feet of Head:
- 25
- Maximum Temperature:
- 190
- Power Source:
- Electric
- Pump Application:
- Municipal
- Pump Motor Type:
- TENV
- Pump Mounting:
- Free Standing
- RPM:
- 4500
- UL Listed:
- No
- Volts:
- 12V