This product requires certification to purchase.

1-1/2 in. NPT 1/3 hp 12V Submersible Dewatering Pump with 25 ft. Hose

You last purchased this on
 
Warren Rupp

PortaPump® 1-1/2 in. NPT 1/3 hp 12V Submersible Dewatering Pump with 25 ft. Hose

  • Fast #
  • Part #WSPA112EKIT
  • Item #7682308
  • Manufacturer Part #SPA1 1/2E KIT
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Warren Rupp

PortaPump® 1-1/2 in. NPT 1/3 hp 12V Submersible Dewatering Pump with 25 ft. Hose

  • Fast #
  • Part #WSPA112EKIT
  • Item #7682308
  • Manufacturer Part #SPA1 1/2E KIT
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pump - lightweight
  • Pump - easy on/off switch
  • Pump - screened inlet to prevent clogging
  • Pump - portable
  • Pump - overload protected
  • Pump - includes carrying handle and 30' power cable
  • Contains WSPA112E and AXPW1145KITMINI
  • Hose - discharge hose kit, 1-1/2" x 25' discharge hose and quick coupler adapter for pump
  • Requires Certification

Specifications

AMP:
30
Coating:
Painted
Collection:
PortaPump®
Cord Length:
30 ft
Diameter - Outside:
8-22/25 in
Discharge Configuration:
Above Floor
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Flow Rate:
43 gpm
Height:
22-1/25 in
Horsepower:
1/3 hp
Length:
8-22/25 in
Material:
Aluminum, Iron
Maximum Feet of Head:
25
Pump Body Material:
Aluminum
Pump Mounting:
Free Standing
UL Listed:
No
Volts:
12V